Beli Dewalt Dws780 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Rotor SA
    Mulai

    Rp239.900

  2. DEWALT Miter Saw
    Mulai

    Rp5.999.900

  3. DEWALT Slide Miter Saw
    Mulai

    Rp17.999.900

  4. DEWALT Crown Molding Stop
    Mulai

    Rp1.199.900

    DEWALT Crown Molding Stop
    Deskripsi:
    Crown molding stops attach to a miter saw to hold the workpiece in the correct position and prevent it from sliding down the fence while cutting.
    atribut:
    • Includes: (2) Stops
    • Features: Accurately Positions Crown Molding on Saw Fence
    • Length (inch): 3
    • Accessory Type: Crown Molding Stop
    • Height (inch): 4 1/2
    • Width (inch): 6 1/2
    • For use with: DW703; DW706; DW708; DW712; DW715; DW716; DW717; DW718; DWS780
    • UNSPSC: 27112709
  5. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.799.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  6. DEWALT Circular Saw
    Mulai

    Rp2.599.900

    DEWALT Circular Saw
    Deskripsi:
    These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
  7. DEWALT Cutting Wheel Abrasive (Batu Gerinda Potong)
    Mulai

    Rp71.900

    DEWALT Cutting Wheel Abrasive (Batu Gerinda Potong)
    atribut:
    • Item: Abrasive Cut-Off Wheel
  8. DEWALT Pruning Chainsaw
    Mulai

    Rp3.799.900

    DEWALT Pruning Chainsaw
    Deskripsi:
    Dewalt DCCS623B 20V (Max) 8 inch Brushless Pruning Chain Saw / Gergaji Kayu Baterai adalah gergaji kayu yang ringan dan dirancang untuk mengurangi kelelahan saat memotong. Hingga 70 pemotongan per pengisian daya pada kayu pinus. Gunakan untuk memangkas dahan dari pohon yang tumbang memotong kumpulan kayu atau dahan.
    atribut:
    • Accessories: 1x Chainsaw Unit Only, 1x Tensioning Tool, 1x Bar Sheath (No battery and no charger)
    • Cutting Eye Length (inch): 8
    • Voltage (V): 18/20 (Max)
  9. DEWALT Miter Saw Stand
    Mulai

    Rp8.199.900

    DEWALT Miter Saw Stand
    Deskripsi:
    Saw stands and workstations are portable tool supports for taking the saw to where it's needed on the jobsite. Attach a compatible saw to raise the saw to working height.
    atribut:
    • UNSPSC: 24102006
    • Accessory Type: Miter Saw Stand
  10. DEWALT Circular Saw Blade
    Mulai

    Rp179.900

    DEWALT Circular Saw Blade
    Deskripsi:
    Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
  11. DEWALT Gergaji Mesin
    Mulai

    Rp16.999.900

    DEWALT Gergaji Mesin
    atribut:
    • UNSPSC: 27112709
    • Bar Length (inch): 20
    • Battery Included/Bare Tool: Bare Tool
    • Battery Voltage (V): 60
    • Chain Oiler: Automatic
    • Engine Displacement (cc): 50.2
    • Fuel Type: Battery Powered
    • Horseposwer (hp): 4
  12. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp3.599.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  13. DEWALT Circular Saw Blade
    Mulai

    Rp349.900

    DEWALT Circular Saw Blade
    Deskripsi:
    Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
  14. DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp17.999.900

    DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 30.5x29.5x39.5
    • Batteries: 2 Lithium ion batteries required. (included)
    • Size (inch): 7-1/4
    • Style: Circular Saw w/ 2 battery kit
    • Power Source: Battery Powered
    • Voltage (V): 60
    • Type of Bulb: LED
  15. DEWALT Thickness Planner
    Mulai

    Rp29.999.900

    DEWALT Thickness Planner
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 61.5x56x48.5
    • AMPS: 15
    • Max Depth of Cut (inch): 1/8
    • Planer Type: Stationary
    • Tool Weight (lbs): 92
    • Depth Capacity (inch): 6
    • Power Tool Type: Corded
    • Width Capacity (inch): 13
    • No. Load Speed: 20.000 (Motor)/10.000 (Cutterhead) RPM
  16. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  17. DEWALT Brushless Riveter Gun
    Mulai

    Rp6.499.900

    DEWALT Brushless Riveter Gun
    Deskripsi:
    Install aluminium, steel, and stainless steel blind rivets up to 4.8mm with the 18V XR® Brushless Cordless Rivet Tool. The brushless motor delivers up to 10KN of pulling force and has the capability to pull up to 800 4.8mm stainless steel rivets per charge. Other features include a tool-free nose piece change and on-board nose piece storage help to maximise\nproductivity on the jobsite.Set of Contents:-Charger DCB1104-B1 (1pc)-Battery DCB182-B1 (1pc)-Unit DCF403NT-XJ (1pc)
    atribut:
    • Maximum Pulling Force (kN): 10
    • Stroke length (mm): 25
    • Product Length (mm): 268
    • Rivet Eye Diameter (mm): 2.4 - 4.8
    • Rivet Nozzle Size (mm): 2.4, 3.2, 4.0, 4.8
    • Rivets per Charge: 820
    • Voltage Capacity (V): 18/20 (Maximum)
  18. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  19. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
Daftar Harga Dewalt Dws780 Terbaru November 2026
DEWALT Rotor SARp239.900
DEWALT Miter SawRp5.999.900
DEWALT Slide Miter SawRp17.999.900
DEWALT Crown Molding StopRp1.199.900
DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Rp1.799.900
DEWALT Circular SawRp2.599.900
DEWALT Cutting Wheel Abrasive (Batu Gerinda Potong)Rp71.900
DEWALT Pruning ChainsawRp3.799.900
DEWALT Miter Saw StandRp8.199.900
DEWALT Circular Saw BladeRp179.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)